Zoro Homepage
This item is Discontinued.
Bristol A/C Compressor, 118,000 BtuH, 460V H22G124DBEE-S

A/C Compressor, 118,000 BtuH, 460V (Discontinued)

  • Mfr # H22G124DBEE-S
  • Zoro # G4187206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22G124DBEE-S
Zoro #
G4187206
UPC #
-
Country of Origin
Unknown

Dimensions

Base Mount Length
9-1/2"
Manufacturers Warranty Length
1 yr.
Width
12-23/64"
Length
12-23/64"
Height
20-5/16"
Base Mount Width
9-1/2"

Details

Item
A/C Compressor
BtuH
118,000
Voltage
460
Phase
3
Line Connection Suction I.D.
1-1/8"
Line Connection Discharge I.D.
7/8"
Standards
UL/CSA
Type of Compressor Oil
Alkylbenzene 150T
Hz
50/60
Condensing Temp @ ARI Standards
130 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Refrigerant Type
R-22
Nominal HP
10
Evaporating Temp @ ARI Standards
45 Degrees F
Amps
16.8
Ambient Temp @ ARI Standards
95 Degrees F
Application
A/C Equipment

Description

A/C Compressor, BtuH 118,000, Voltage 460, 3 Phase, Line Connection Suction I.D. 1 1/8 in, Line Connection Discharge I.D. 7/8 in, Refrigerant Type R-22, Nominal HP 10, 50/60 Hz, 16.8 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 9 1/2 in, Base Mount Width 9 1/2 in, Length 12 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.