Zoro Homepage
This item is Discontinued.
Bristol A/C Compressor, 28,000 BtuH, 208/230V H2EB28SABCA

A/C Compressor, 28,000 BtuH, 208/230V (Discontinued)

  • Mfr # H2EB28SABCA
  • Zoro # G2444373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2EB28SABCA
Zoro #
G2444373
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Base Mount Width
7 1/2 in
Width
9 3/4 in
Length
7 1/4 in
Manufacturers Warranty Length
1 yr
Base Mount Length
7 1/2 in

Details

Item
A/C Compressor
BtuH
28,300
Voltage
208/230
Phase
1
Line Connection Suction I.D.
3/4 in
Line Connection Discharge I.D.
1/2 in
Type of Compressor Oil
Mineral
Includes
Motor Protector and Mounting Parts
Nominal HP
2-1/2
Refrigerant Type
R-22
Evaporating Temp @ ARI Standards
45 Degrees F
Hz
60
Potential Relay
3ARR3*10S
Condensing Temp @ ARI Standards
130 Degrees F
Amps
14.9
Standards
UL/CSA
Run Capacitor MF/Volt
45/370
Application
A/C, Heat Pump Equipment
Start Cap. MFD/Volts
145 to 175/250
Ambient Temp @ ARI Standards
90 Degrees F

Description

A/C Compressor, BtuH 28,300, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/4 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 2-1/2, 60 Hz, 14.9 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 7 1/4 in, Width 9 3/4 in, Height 14 in, Standards UL/CSA, Includes Motor Protector and Mounting Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.