Zoro Homepage
This item is Discontinued.
Bristol A/C Compressor, 44,000 BtuH, 460V H22J443DBEA

A/C Compressor, 44,000 BtuH, 460V (Discontinued)

  • Mfr # H22J443DBEA
  • Zoro # G1241335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22J443DBEA
Zoro #
G1241335
UPC #
-
Country of Origin
United States

Dimensions

Length
8-3/4"
Width
10-1/4"
Manufacturers Warranty Length
1 yr.
Base Mount Width
7-1/2"
Height
15-3/4"
Base Mount Length
7-1/2"

Details

Item
A/C Compressor
BtuH
44,100
Voltage
460
Phase
3
Line Connection Suction I.D.
3/4"
Line Connection Discharge I.D.
1/2"
Amps
6.3
Standards
UL/CSA
Condensing Temp @ ARI Standards
130 Degrees F
Application
A/C, Heat Pump Equipment
Type of Compressor Oil
POE
Includes
Motor Protector and Mounting Parts
Nominal HP
4
Evaporating Temp @ ARI Standards
45 Degrees F
Ambient Temp @ ARI Standards
90 Degrees F
Refrigerant Type
R-22
Hz
60

Description

A/C Compressor, BtuH 44,100, Voltage 460, 3 Phase, Line Connection Suction I.D. 3/4 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 4, 60 Hz, 6.3 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 8 3/4 in, Width 10 1/4 in, Height 15 3/4 in, Standards UL/CSA, Includes Motor Protector and Mounting Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.