Zoro Homepage
This item is Discontinued.
Bristol A/C Compressor, 53,400 BtuH, 460V H22A543DBEA

A/C Compressor, 53,400 BtuH, 460V (Discontinued)

  • Mfr # H22A543DBEA
  • Zoro # G1606893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22A543DBEA
Zoro #
G1606893
UPC #
-
Country of Origin
United States

Dimensions

Width
10 1/4 in
Base Mount Width
7 1/2 in
Manufacturers Warranty Length
1 yr
Height
16 1/2 in
Length
9 1/2 in
Base Mount Length
7 1/2 in

Description

A/C Compressor, BtuH 53,400, Voltage 460, 3 Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 4-1/2, 60 Hz, 7.2 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 9 1/2 in, Width 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.