Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 18300 BtuH

  • Mfr # H22J183ABCAP

  • Zoro # G512486405


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Return Gas Temp @ ARI Standards
65 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22J183ABCAP
Zoro #
G512486405
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
14 1/2 in
Mounting Width
3/4 in
Overall Length
13 1/4 in
Discharge Line Connection Size
1/2 in
Mounting Height
7/8 in
Mounting Length
7 1/2 in
Suction Line Connection Size
3/4 in
Overall Height
12 3/4 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Return Gas Temp @ ARI Standards
65 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Grommets, Sleeve
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL File SA5470
Evaporating Temp @ ARI Standards
45 Degrees F
Product Type
Compressor
Current
8.2 A
Application Temperature
Air Conditioning
Compressor Protection
Hermetic
Electrical Connection Type
Quick Connect Terminals
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
Running Capacitance
30/370
For Lubricant Type
Mineral Oil
Cooling Capacity
18,300 BtuH
For Refrigerant Type
R-22, R-407C
Suction Line Connection Gender
Female
Frequency
60 Hz
Horsepower
1 1/2 hp
Warranty
1 yr
For Potential Relay - Grainer Part Number
3ARR3
Power Consumption
1,710 W
Compressor Type
Reciprocating
For Refrigerant Group
HCFC
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Starting Capacitance
161 to 193/250
Flow Rate - Maximum
260 cfh

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.