Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 21800 BtuH

  • Mfr # H2EB223ABCAP

  • Zoro # G212486361


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Includes
Grommets, Sleeve
Condensing Temp @ ARI Standards
130 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2EB223ABCAP
Zoro #
G212486361
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
12 3/4 in
Discharge Line Connection Size
3/8 in
Mounting Height
7/8 in
Overall Length
13 1/4 in
Mounting Length
7 1/2 in
Overall Width
14 1/2 in
Suction Line Connection Size
5/8 in
Mounting Width
3/4 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Includes
Grommets, Sleeve
Condensing Temp @ ARI Standards
130 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
Standards
UL File SA5470
Liquid Temp @ ARI Standards
115 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Current
12.1 A
Starting Capacitance
88 to 108/250
For Lubricant Type
Mineral Oil
Suction Line Connection Type
Sweat
Suction Line Connection Gender
Female
Cooling Capacity
21,800 BtuH
For Refrigerant Group
HCFC
Compressor Type
Reciprocating
Frequency
60 Hz
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Compressor Protection
Hermetic
For Refrigerant Type
R-22, R-407C
Running Capacitance
25/370
Discharge Line Connection Gender
Female
Power Consumption
2,420 W
For Potential Relay - Grainer Part Number
3ARR3
Warranty
1 yr
Horsepower
2 hp
Electrical Connection Type
Quick Connect Terminals
Application Temperature
Air Conditioning
Flow Rate - Maximum
327.9 cfh
Product Type
Compressor

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.