Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 28800 BtuH

  • Mfr # H22J293ABCAP

  • Zoro # G112534872


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Evaporating Temp @ ARI Standards
45 Degrees F
Standards
UL File SA5470
Return Gas Temp @ ARI Standards
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22J293ABCAP
Zoro #
G112534872
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
12 3/4 in
Mounting Height
7/8 in
Mounting Width
3/4 in
Overall Length
13 1/4 in
Overall Width
16 1/4 in
Discharge Line Connection Size
1/2 in
Mounting Length
7 1/2 in
Suction Line Connection Size
3/4 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Evaporating Temp @ ARI Standards
45 Degrees F
Standards
UL File SA5470
Return Gas Temp @ ARI Standards
65 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Includes
Grommets, Sleeve
Liquid Temp @ ARI Standards
115 Degrees F
Discharge Line Connection Type
Sweat
Suction Line Connection Gender
Female
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
For Refrigerant Type
R-22, R-407C
Frequency
60 Hz
Running Capacitance
35/370
A2L Compatibility
Not A2L Compatible
Warranty
1 yr
For Potential Relay - Grainer Part Number
3ARR3
Compressor Protection
Hermetic
Electrical Connection Type
Quick Connect Terminals
Starting Capacitance
145 to 175/250
Flow Rate - Maximum
371.4 cfh
Horsepower
2 1/2 hp
For Refrigerant Group
HCFC
Product Type
Compressor
Compressor Type
Reciprocating
Application Temperature
Air Conditioning
Cooling Capacity
28,800 BtuH
For Lubricant Type
Mineral Oil
Power Consumption
2,590 W
Current
13.2 A

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.