Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 31500 BtuH

  • Mfr # H2EB32SABCAP

  • Zoro # G512486764


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
130 Degrees F
Standards
UL File SA5470
Return Gas Temp @ ARI Standards
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2EB32SABCAP
Zoro #
G512486764
UPC #
0817162024788
Country of Origin
Thailand

Dimensions

Overall Height
12 3/4 in
Mounting Height
7/8 in
Overall Length
13 1/4 in
Mounting Width
3/4 in
Overall Width
16 1/4 in
Discharge Line Connection Size
1/2 in
Suction Line Connection Size
3/4 in
Mounting Length
7 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
130 Degrees F
Standards
UL File SA5470
Return Gas Temp @ ARI Standards
65 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Includes
Grommets, Sleeve
Evaporating Temp @ ARI Standards
45 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Application Temperature
Air Conditioning
Starting Capacitance
189 to 227/250
Current
16.5 A
For Refrigerant Group
HCFC
For Lubricant Type
Mineral Oil
Power Consumption
3,430 W
Warranty
1 yr
Horsepower
2 1/2 hp
Electrical Connection Type
Quick Connect Terminals
For Refrigerant Type
R-22, R-407C
Suction Line Connection Gender
Female
Cooling Capacity
31,500 BtuH
Frequency
60 Hz
Suction Line Connection Type
Sweat
Compressor Type
Reciprocating
Discharge Line Connection Gender
Female
Flow Rate - Maximum
449.1 cfh
Product Type
Compressor
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Running Capacitance
45/440
For Potential Relay - Grainer Part Number
3ARR3
Compressor Protection
Hermetic

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.