Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 37800 BtuH

  • Mfr # H22J383ABCAP

  • Zoro # G212534796


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Standards
UL File SA5470
Ambient Temp @ ARI Standards
95 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22J383ABCAP
Zoro #
G212534796
UPC #
0817162020766
Country of Origin
Thailand

Dimensions

Overall Length
13 1/4 in
Mounting Height
7/8 in
Suction Line Connection Size
3/4 in
Overall Height
12 3/4 in
Discharge Line Connection Size
1/2 in
Overall Width
17 3/4 in
Mounting Width
13/16 in
Mounting Length
7 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Standards
UL File SA5470
Ambient Temp @ ARI Standards
95 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
Includes
Grommets, Sleeve
Condensing Temp @ ARI Standards
130 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
For Refrigerant Type
R-22, R-407C
Power Consumption
3,460 W
Frequency
60 Hz
Flow Rate - Maximum
470.4 cfh
Product Type
Compressor
For Potential Relay - Grainer Part Number
3ARR3
Application Temperature
Air Conditioning
Starting Capacitance
189 to 227/250
Running Capacitance
45/370
Electrical Connection Type
Quick Connect Terminals
Horsepower
3 hp
Current
16 A
Compressor Type
Reciprocating
For Lubricant Type
Mineral Oil
Suction Line Connection Gender
Female
Warranty
1 yr
Compressor Protection
Hermetic
Discharge Line Connection Type
Sweat
Discharge Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
For Refrigerant Group
HCFC
Cooling Capacity
37,800 BtuH
Suction Line Connection Type
Sweat

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.