Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 44300 BtuH

  • Mfr # H22J443ABCAP

  • Zoro # G112534896


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
130 Degrees F
Includes
Grommets, Sleeve
Standards
UL File SA5470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22J443ABCAP
Zoro #
G112534896
UPC #
0817162020964
Country of Origin
Thailand

Dimensions

Overall Length
13 1/4 in
Overall Height
12 3/4 in
Mounting Width
13/16 in
Suction Line Connection Size
3/4 in
Overall Width
17 3/4 in
Mounting Height
7/8 in
Discharge Line Connection Size
1/2 in
Mounting Length
7 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
130 Degrees F
Includes
Grommets, Sleeve
Standards
UL File SA5470
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
For Lubricant Type
Mineral Oil
For Potential Relay - Grainer Part Number
3ARR3
Discharge Line Connection Type
Sweat
Suction Line Connection Gender
Female
Warranty
1 yr
A2L Compatibility
Not A2L Compatible
Compressor Type
Reciprocating
Application Temperature
Air Conditioning
Discharge Line Connection Gender
Female
For Refrigerant Group
HCFC
Power Consumption
4,110 W
Running Capacitance
65/370
Suction Line Connection Type
Sweat
Product Type
Compressor
Horsepower
4 hp
Electrical Connection Type
Quick Connect Terminals
Frequency
60 Hz
Compressor Protection
Hermetic
Cooling Capacity
44,300 BtuH
Starting Capacitance
216 to 259/330
Flow Rate - Maximum
536.8 cfh
For Refrigerant Type
R-22, R-407C
Current
18 A

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.