
Pacifica Pitcher with Longlast+ Filter, 10 Cups, White/Clear
Mfr # 36515
Zoro # G415511068
product price: $74.95
/eaKey Features
Handle Material
Plastic
Interior Volume Capacity
80 oz
Handle Color
White
Number of Cups
10
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36515
Zoro #
G415511068
UPC #
60258365153
Country of Origin
United States
Details
Handle Material
Plastic
Item
Water Filtration System Decanters/Pitchers
Interior Volume Capacity
80 oz
Handle Color
White
Number of Cups
10
Material
Polystyrene
Includes
(1) Longlast+ Water Filter
Color
White/Clear
Description
Drink healthier, great-tasting tap water with this Brita Pacifica 10-cup water pitcher. The advanced filter technology cuts the taste and odor of chlorine to deliver great-tasting water and is certified to reduce copper, cadmium, and mercury impurities, which can adversely affect your health over time. The color of this white Brita Pacifica pitcher adds a minimalist personality to your kitchen while an ergonomic design makes pouring easy. With the flip-top lid, refilling is a breeze and just a glance at the electronic filter indicator lets you know when it is time to change the Brita replacement filter. This large water pitcher is made without BPA and comes with one Longlast+ water filter, which should be changed every 120 gal. or about six months for best results. Start drinking healthier, great-tasting water with Brita today.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.