Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Faucet Mount Filtration System with 1 Elite Advanced Replacement Filter, White

  • Mfr # 42201

  • Zoro # G5415335


product price: $40.99
/ea

Key Features

Color
White
Type
Faucet Filter
Weight
0.92 lbs
Product Type
Brita On Tap Faucet Water Filter System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42201
Zoro #
G5415335
UPC #
060258422016
Country of Origin
Canada

Details

Item
Brita On Tap Faucet Water Filter System
Color
White
Type
Faucet Filter
Weight
0.92 lbs
Product Type
Brita On Tap Faucet Water Filter System

Description

Brita Faucet Mount System filters out odors and impurities for healthier, great tasting filtered water on tap. From the world's #1 brand in water filtration, this Elite Advanced faucet mount uses Advanced Brita Carbon-block technology, is certified to reduce chlorine (taste and odor) and reduces 60+ contaminants including 99% of lead. This Brita filter system replaces 1,800 bottles a year. This certified Brita water filter system has three spray options and includes a filter indicator to tell when it's time to change, approximately three times a year. Does not fit pull-out or spray style faucets.


  • Attaches to your standard faucet making tap water healthier and great-tasting; filtration system is easy to install, no tools required.
  • Get great-tasting water without the waste of single use plastic bottles; by switching to Brita, you can save money and replace up to 1,800 single use plastic water bottles per year.
  • Space efficient design with a choice of filtered or unfiltered water.
  • Reduce 99% of lead, chlorine (taste and odor), asbestos, particulates, Benzene and more; a status indicator lets you know when to replace the filter with an easy 1-click filter replacement.
  • Great for commercial use, including small businesses and offices, lobby areas, guest rooms, gyms and fitness centers, staff facilities, cafeterias, restaurants or classrooms.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.