Zoro Homepage

Ballistic Nylon Flashlight Holster, Black

  • Mfr # BNH2C

  • Zoro # G6094557


product price: $21.29
/ea

Key Features

For Use With
Mfr. No. BTL-150-HLS, BD-198-HLS-2C, BD-198-MH-2C, BTL-150-MH
Color
Black
Includes
Holster
Material
Nylon
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNH2C
Zoro #
G6094557
UPC #
094922028808
Country of Origin
China

Dimensions

Height
1 1/2 in
Length
5 in
Width
2 in
Overall Length
5 in
For Belt Width
4 in
Overall Width
2 in
Overall Height
1 1/2 in

Details

Item
Holster
For Use With
Mfr. No. BTL-150-HLS, BD-198-HLS-2C, BD-198-MH-2C, BTL-150-MH
Color
Black
Includes
Holster
Material
Nylon
Compatible with Brand
Brite Strike
Compatible with Manufacturer Model Number
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH
Mount Type
Loop
Product Type
Holster
Compatible Manufacturer Part Number
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH
Compatible Manufacturer Model Number
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH
For Use With Mfr. Model Number
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH
Compatible with Manufacturer Model No.
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH
Compatible with Mfr. Model No.
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH
For Use with Mfr Model Number
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH
Compatible Pump Manufacturer Part Number
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH
Compatible Mfr. Model Number
BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH

Description

Holster, Color Black, Compatible with Brand Brite Strike, Compatible Manufacturer Model Number BD-198-HLS-2C, BD-198-MH-2C, BTL-150-HLS, BTL-150-MH, For Belt Width 4 in, Mount Type Loop, Includes Holster, Material Nylon, Overall Height 1 1/2 in, Overall Length 5 in, Overall Width 2 in, Product Type Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.