Personal Protection Alarm, Flashlight
Mfr # PA-LSREB60HLS
Zoro # G2268765
product price: $23.49
/eaKey Features
Power Source
12V Battery
Includes
Battery
Width
1 1/4 in
Height
3 in
Housing Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA-LSREB60HLS
Zoro #
G2268765
UPC #
094922028129
Country of Origin
China
Dimensions
Width
1 1/4 in
Height
3 in
Depth
3/4 in
Flashlight Battery Size
12V
Details
Item
Personal Protection Alarm
Power Source
12V Battery
Includes
Battery
Housing Color
Pink
Housing Material
Plastic
Lamp Type
Led
Sound Level
120 dB
Flashlight Grouping Type
Slim Tactical Flashlight
Alarm Type
Personal Alarm and Flashlight
Description
Personal Protection Alarm , Alarm Type Personal Alarm and Flashlight, Housing Color Pink, Sound Level 120dB, Width 1-1/4 In., Height 3 In., Depth 3/4 In., Housing Material Plastic, Power Source 12V Battery , Includes Break Away Safety Lanyard, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.