Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Hands Free Light, LED, Black, PK10

  • Mfr # APALS10-IR

  • Zoro # G8484244


product price: $58.19
/pk 10, $5.82/ea

Key Features

Length
2.0 in
Body Color
Black
Lumens
25
Flashlight Battery Type
Lithium Metal
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APALS10-IR
Zoro #
G8484244
UPC #
094922028570
Country of Origin
China

Dimensions

Length
2.0 in
Flashlight Battery Size
CR2016
Manufacturers Warranty Length
30 days
Body Dia.
2.0 in
Overall Length
2 in
Body Diameter
2 in
Battery Size
CR2016
Manufacturer Warranty Length
30 day

Details

Item
Hands Free Light
Body Color
Black
Lumens
25
Flashlight Battery Type
Lithium Metal
Number of Batteries
1
Power Source
Battery
Rechargeable
No
Includes
(10) All Purpose Adhesive Light Strips
Mounting Type
Adhesive
Lumens Range
0 to 49
Safety Rated
Not Safety Rated
Weight with Batteries
1.6 oz
Standards
CE Certified
Run Time on High Setting
200 hr
Lamp Type
Led
Flashlight Body Material
Composite
Flashlight Beam Type
Fixed
Batteries Included
Yes
Drop Rating
3 m
Special Light Output Mode
Infrared, Strobe
Switch Type
Push Button
Maximum Lumens Output
25
Water Penetration Rating
IPX8
Lamp Life
200 hr
Lighting Technology
LED
Beam Distance
1609m
Battery Burn Time
200 hr
Flashlight Grouping Type
Hands Free Light
Light Output Modes
High
Flashlight Grade
Tactical
Application
Tactical
Features
Easy-Pull Tab
Hazardous Location Specification
Not Rated
Maximum Beam Distance
1,609 m
Hands Free Capable
Yes
Run Time Levels
200 hr
Maximum Run Time
200 hr
Mount Type
Adhesive
IP Rating
IPX8
Beam Focus
Fixed
Includes Charger
No
Includes Batteries
Yes
Special Operating Modes
Strobe
Resistance Properties
Dustproof, Shockproof, Waterproof
Maximum Brightness
25 lm
Brightness Levels
25 lm
Battery Chemistry
Lithium
Beam Distance Levels
1,609 m
Body Material
Composite

Description

Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Special Operating Modes Strobe, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.