Tactical Hands Free Light, LED, Black, PK10 (Discontinued)
- Mfr # SERE-PACK
- Zoro # G8484253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SERE-PACK
Zoro #
G8484253
UPC #
094922028761
Country of Origin
China
Dimensions
Length
2.0 in
Flashlight Battery Size
CR2016
Manufacturers Warranty Length
30 days
Body Dia.
2.0 in
Battery Size
CR2016
Body Diameter
2 in
Overall Length
2 in
Manufacturer Warranty Length
30 day
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.8 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Special Operating Modes Infrared, Strobe, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.