Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Hands Free Light, LED, Silver, PK2

  • Mfr # AA-BLUE-2

  • Zoro # G8484147


product price: $8.89
/pk 2, $4.45/ea

Key Features

Length
2.3 in
Body Color
Silver
Lumens
25
Flashlight Battery Type
Lithium Metal
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA-BLUE-2
Zoro #
G8484147
UPC #
094922028419
Country of Origin
China

Dimensions

Length
2.3 in
Body Dia.
2.5 in
Flashlight Battery Size
CR2032
Manufacturers Warranty Length
30 days
Overall Length
2 1/4 in
Body Diameter
2 1/2 in
Manufacturer Warranty Length
30 day
Battery Size
CR2032

Details

Item
Hands Free Light
Body Color
Silver
Lumens
25
Flashlight Battery Type
Lithium Metal
Number of Batteries
1
Power Source
Battery
Rechargeable
No
Includes
(2) All Purpose Adhesive Light Strips
Mounting Type
Adhesive
Flashlight Grouping Type
Hands Free Light
Lighting Technology
LED
Beam Distance
1609m
Switch Type
Push Button
Maximum Lumens Output
25
Weight with Batteries
1.6 oz
Water Penetration Rating
IPX8
Run Time on High Setting
200 hr
Flashlight Body Material
Composite
Flashlight Beam Type
Fixed
Batteries Included
Yes
Light Output Modes
High
Lumens Range
0 to 49
Safety Rated
Not Safety Rated
Special Light Output Mode
Blue Light, Strobe
Drop Rating
3 m
Lamp Type
Led
Battery Burn Time
200 hr
Standards
CE Certified
Flashlight Grade
Tactical
Lamp Life
200 hr
Beam Focus
Fixed
Mount Type
Adhesive
Resistance Properties
Water Resistant
Application
Tactical
Maximum Run Time
200 hr
Hazardous Location Specification
Not Rated
Beam Color
Blue
Hands Free Capable
Yes
Maximum Beam Distance
1,609 m
IP Rating
IPX8
Includes Batteries
Yes
Body Material
Composite
Special Operating Modes
Strobe
Maximum Brightness
25 lm
Includes Charger
No
Beam Distance Levels
1,609 m
Brightness Levels
25 lm
Run Time Levels
200 hr
Battery Chemistry
Lithium

Description

Hands Free Light, Battery Chemistry Lithium, Battery Size CR2032, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Color Blue, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Special Operating Modes Strobe, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.