Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Hands Free Light, LED, Silver, PK2

  • Mfr # AA-RED-2

  • Zoro # G8484156


product price: $8.49
/pk 2, $4.25/ea

Key Features

Length
2.3 in
Body Color
Silver
Lumens
25
Flashlight Battery Type
Lithium Metal
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-RED-2
Zoro #
G8484156
UPC #
094922028457
Country of Origin
China

Dimensions

Length
2.3 in
Body Dia.
2.5 in
Flashlight Battery Size
CR2032
Manufacturers Warranty Length
30 days
Body Diameter
2 1/2 in
Manufacturer Warranty Length
30 day
Battery Size
CR2032
Overall Length
2 1/4 in

Details

Item
Hands Free Light
Body Color
Silver
Lumens
25
Flashlight Battery Type
Lithium Metal
Number of Batteries
1
Power Source
Battery
Rechargeable
No
Includes
(2) All Purpose Adhesive Light Strips
Safety Rated
Not Safety Rated
Light Output Modes
High
Flashlight Body Material
Composite
Batteries Included
Yes
Maximum Lumens Output
25
Lamp Type
Led
Flashlight Grade
Tactical
Lumens Range
0 to 49
Lighting Technology
LED
Battery Burn Time
200 hr
Lamp Life
200 hr
Drop Rating
3 m
Standards
CE Certified
Switch Type
Push Button
Beam Distance
1609m
Water Penetration Rating
IPX8
Run Time on High Setting
200 hr
Weight with Batteries
1.6 oz
Flashlight Grouping Type
Hands Free Light
Special Light Output Mode
Red Light, Strobe
Mounting Type
Adhesive
Flashlight Beam Type
Fixed
Maximum Beam Distance
1,609 m
Hazardous Location Specification
Not Rated
Brightness Levels
25 lm
Beam Color
Red
Includes Batteries
Yes
Maximum Run Time
200 hr
Battery Chemistry
Lithium
Mount Type
Adhesive
IP Rating
IPX8
Maximum Brightness
25 lm
Hands Free Capable
Yes
Beam Focus
Fixed
Resistance Properties
Water Resistant
Beam Distance Levels
1,609 m
Run Time Levels
200 hr
Special Operating Modes
Strobe
Body Material
Composite
Application
Tactical
Includes Charger
No

Description

Hands Free Light, Battery Chemistry Lithium, Battery Size CR2032, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Color Red, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Special Operating Modes Strobe, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.