Zoro Homepage

Tactical Hands Free Light, LED, Silver, PK4

  • Mfr # LSR-4

  • Zoro # G8484287


product price: $12.19
/pk 4, $3.05/ea

Key Features

Battery Burn Time
200 hr
Mounting Type
Adhesive
Lumens
25
Beam Distance
1609m
Flashlight Body Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR-4
Zoro #
G8484287
UPC #
094922028174
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 days
Body Dia.
1.5 in
Flashlight Battery Size
CR2016
Manufacturer Warranty Length
30 day
Battery Size
CR2016
Body Diameter
1 1/2 in

Details

Item
Hands Free Light
Battery Burn Time
200 hr
Mounting Type
Adhesive
Lumens
25
Beam Distance
1609m
Flashlight Body Material
Composite
Rechargeable
No
Batteries Included
Yes
Light Output Modes
High
Standards
CE Certified
Flashlight Beam Type
Fixed
Lamp Type
Led
Run Time on High Setting
200 hr
Body Color
Silver
Drop Rating
3 m
Lamp Life
200 hr
Flashlight Grouping Type
Hands Free Light
Special Light Output Mode
Red Light, Strobe
Safety Rated
Not Safety Rated
Weight with Batteries
0.8 oz
Lighting Technology
LED
Lumens Range
0 to 49
Flashlight Grade
Tactical
Maximum Lumens Output
25
Switch Type
Push Button
Flashlight Battery Type
Lithium Metal
Beam Distance Levels
1,609 m
Hazardous Location Specification
Not Rated
Brightness Levels
25 lm
Resistance Properties
Water Resistant
Includes Batteries
Yes
Body Material
Composite
Beam Color
Red
Application
Tactical
Maximum Run Time
200 hr
Special Operating Modes
Strobe
Hands Free Capable
Yes
Maximum Brightness
25 lm
Power Source
Battery
Beam Focus
Fixed
Mount Type
Adhesive
Run Time Levels
200 hr
Battery Chemistry
Lithium
Includes Charger
No
Maximum Beam Distance
1,609 m

Description

Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 0.8 oz, Includes Charger No, Beam Color Red, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, Special Operating Modes Strobe, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.