1102mm x 569mm Glass Window For Mercedes Vito Metris, Driver Side First Fixed Window Position

  • Mfr # DTVT001

  • Zoro # G721914133


product price:  $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTVT001
Zoro #
G721914133
UPC #
-
Country of Origin
United States

Description

The Brixwell 1102mm Width x 569mm Height glass window is designed for Mercedes-Benz Vito and Metris vans, providing a precise replacement for the driver-side first fixed window position. Measuring 43.39" (1102mm) × 22.40" (569mm), it fits 2015+ models with a 135" wheelbase, integrating seamlessly into the vehicle’s body panels. Built with tempered safety glass, the window offers strength and durability to withstand daily use. The privacy tinted finish with 15% visible light transmission enhances the appearance of the vehicle while limiting visibility from outside, improving comfort and security. It also reduces glare, blocks harmful UV rays, and helps maintain a cooler cabin environment. The urethane bonded installation method ensures a secure, weather-resistant seal, keeping the glass firmly in place and preventing leaks. Designed to match OEM specifications, this window serves as a direct replacement for damaged or worn glass. Suitable for upgrades or replacements, it delivers consistent performance, maintains the factory look, and supports both functional and aesthetic needs for Mercedes Vito and Metris vans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.