Bar Cabinet Drawer Pull, 3 in CTC, 4 1/16 in Length, Zinc Material, Weathered Nickel Copper

  • Mfr # BXB50072WNC

  • Zoro # G522775605


product price:  $7.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXB50072WNC
Zoro #
G522775605
UPC #
-
Country of Origin
United States

Description

The Bar Cabinet Drawer Pull is designed for use on indoor cabinet doors and drawers in kitchens, bathrooms, or closets. With an overall length of 4 1/16 in and a 3 in center-to-center mounting distance, it aligns with most standard cabinet hole configurations. The pull measures 7/8 in in width and projects 1 in from the surface, offering space for grip without interfering with adjacent hardware. Constructed from zinc and finished in weathered nickel copper, it is designed to be used with cabinet doors and drawers that support standard hardware installations. The included No. 8-32 x 1 in truss head screw allows for installation on single-hole or pre-drilled setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.