This item is Discontinued.

This item is Discontinued.
Cabinet Appliance Pull, 12in Center-to-Center, 16 3/8in Lx7/8in W, Brass Material, Weathered Brass (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXB60045R2
Zoro #
G122774411
UPC #
-
Country of Origin
United States
Description
The Weathered Brass Cabinet Appliance Pull is designed for mounting on large cabinet doors, drawer panels, and integrated appliance fronts in kitchens and utility areas. Made from brass and finished in weathered brass, this pull provides a uniform surface tone that works with many wood and painted cabinets. It features a center-to-center mounting span of 12 in, fitting standard wide cabinet hole spacing. The total length of the pull is 16 3/8 in, offering extended surface coverage suitable for larger cabinet faces. The width is 7/8 in, and the projection from the cabinet surface is 1 15/16 in, allowing enough room for a comfortable hand grip during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.