Cabinet Pull Handle, Zinc, 18 in Center-to-Center, 19 1/4 in L x 1 5/16 in W, Brushed Copper Finish

  • Mfr # BXB33535BC

  • Zoro # G022775068


product price:  $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXB33535BC
Zoro #
G022775068
UPC #
-
Country of Origin
United States

Description

The Traditional Style Bar Cabinet Pull Handle is designed for use with large cabinets and drawers. It features a center-to-center measurement of 18 in, which fits long drawer or cabinet door patterns. The overall length of the pull is 19 1/4 in, providing wide coverage across the drawer face. It has a width of 1 5/16 in, a projection of 2 in from the cabinet surface, offering enough space for grip, and base dimensions of 1 5/16 in in length and 1 5/16 in in width, providing even support on each end. Made from zinc and finished in Brushed Copper, this cabinet pull can be used with a variety of cabinet styles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.