Cabinet Pull Handle, Zinc, 3in Centre To Centre, 3-3/4in L, 11/16in W, Brushed Copper Finish

  • Mfr # BXB03035BC

  • Zoro # G721914089


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXB03035BC
Zoro #
G721914089
UPC #
-
Country of Origin
United States

Description

The Traditional Style Bar Cabinet Pull Handle is designed for use with large cabinets and drawers. It features a center-to-center measurement of 3", which fits long drawer or cabinet door patterns. The overall length of the pull is 3-3/4", providing wide coverage across the drawer face. It has a width of 11/16", a projection of 1-1/16" from the cabinet surface, offering enough space for grip, and base dimensions of 11/16" in length and 11/16" in width, providing even support on each end. Made from zinc and finished in Brushed Copper, this cabinet pull can be used with a variety of cabinet styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.