This item is Discontinued.
This item is Discontinued.
Contemporary Cabinet Appliance Pull, 12in Center-to-Center, 14in Lx7/8in W, Weathered Nickel Finish (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXB70045WN
Zoro #
G822775459
UPC #
-
Country of Origin
United States
Description
The Contemporary Style Cabinet Appliance Pull offers a clean and uniform kitchen and bathroom cabinetry appearance. With a center-to-center distance of 12 in, it is suitable for wide cabinet doors, larger drawers, or appliance panels requiring extended spacing. The overall length of the pull is 14 in, providing a visually balanced form that aligns with modern cabinetry dimensions. Made from zinc, the pull has a Weathered Nickel finish that blends well with various kitchen hardware elements and cabinet tones. Its 7/8 in width gives it a narrow profile, while the 2 in projection provides a functional grip without extending far from the cabinet surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.