D-Shape Kitchen Cabinet Pull, Zinc Material, 3in Center-to-Center, 3 7/16in Lx1/2in W, White Finish

  • Mfr # BXB1443GW

  • Zoro # G622775567


product price:  $2.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXB1443GW
Zoro #
G622775567
UPC #
-
Country of Origin
United States

Description

The D Shape Kitchen Cabinet Drawer Pull in white finish is a traditional style handle made of zinc, suitable for use in kitchen cabinets, bathroom vanities, and storage drawers. Measuring 3 7/16 in in total length with a narrow 1/2 in width, it maintains a clean profile for various cabinet surfaces. It has a projection of 15/16 in, creating just enough space for easy grip and access without extending too far from the cabinet. The 3 in center-to-center distance aligns with most kitchen cabinet hardware, allowing easy installation or replacement. Each mounting base measures 3/8 in in length and width, providing balanced support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.