Mushroom Cabinet Knob, 1-1/4 in Diameter, 1 in Projection, 5/16 in Base, White with Polished Chrome

  • Mfr # BXB6244267W

  • Zoro # G321914106


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXB6244267W
Zoro #
G321914106
UPC #
-
Country of Origin
United States

Description

This residential cabinet knob blends a transitional theme with traditional elements. Featuring a mushroom-style round top with a 1-1/4" diameter, it provides a comfortable grip for daily cabinet use in kitchens or other household furniture. The knob is crafted from zinc and finished in white with polished chrome accents, offering a clean surface appearance for matching interior color schemes. Its compact projection of 1" allows a comfortable handhold while keeping the knob close to the cabinet surface. The base dimensions 5/16" length and 5/16" width support cabinet face mounting and help align with common hole setups for single-hole knob installations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.