Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Square Raincan Showerhead

  • Mfr # 81399-BNX-2.5

  • Zoro # G012468161


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
2.38 in
Width
11.81 in
Finish
Brilliance Black Onyx
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81399-BNX-2.5
Zoro #
G012468161
UPC #
34449956888
Country of Origin
China

Dimensions

Length
2.38 in
Width
11.81 in
Depth
11.81 in

Details

Material
Metal
Finish
Brilliance Black Onyx
Flow Rate (GPM)
2.5

Description

This soothing spray pattern is designed for comfort and relaxation. Bask in the gentle downpour as fine droplets combine to create a flow reminiscent of a warm summer rain.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.