Zoro Homepage

Allaria 18in Towel Bar

  • Mfr # 691867-BNX

  • Zoro # G412371290


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Finish
Brilliance Black Onyx
Bar Length
3.38 in
Material
Zinc
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691867-BNX
Zoro #
G412371290
UPC #
195205019459
Country of Origin
China

Dimensions

Bar Length
3.38 in
Width
20 in
Height
2 in

Details

Finish
Brilliance Black Onyx
Material
Zinc

Description

Line and curve. Plane and arc. The Allaria Bath Collection begins with simple forms. Alone, each is unassuming. But combine the elements, and a transformation occurs, creating an alluring force.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.