Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allaria 8in Towel Bar

  • Mfr # 694767-BNX

  • Zoro # G812371258


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Finish
Brilliance Black Onyx
Bar Length
3.38 in
Material
Zinc
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
694767-BNX
Zoro #
G812371258
UPC #
195205019633
Country of Origin
China

Dimensions

Bar Length
3.38 in
Width
10 in
Height
2 in

Details

Finish
Brilliance Black Onyx
Material
Zinc

Description

Line and curve. Plane and arc. The Allaria Bath Collection begins with simple forms. Alone, each is unassuming. But combine the elements, and a transformation occurs, creating an alluring force.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.