Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allaria 8in Towel Bar

  • Mfr # 694767-GLCL

  • Zoro # G212371025


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold / Clear Acrylic
Bar Length
3.38 in
Material
Zinc
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694767-GLCL
Zoro #
G212371025
UPC #
195205019664
Country of Origin
China

Dimensions

Bar Length
3.38 in
Width
10 in
Height
2 in

Details

Finish
Luxe Gold / Clear Acrylic
Material
Zinc

Description

Line and curve. Plane and arc. The Allaria Bath Collection begins with simple forms. Alone, each is unassuming. But combine the elements, and a transformation occurs, creating an alluring force.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.