Zoro Homepage

Allaria HydraChoice Max Square Trim

  • Mfr # T84913-BNX

  • Zoro # G512468210


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Brilliance Black Onyx
Material
Metal
Depth (In.)
0.41 in
Flow (GPM)
1.5
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T84913-BNX
Zoro #
G512468210
UPC #
195205020332
Country of Origin
China

Dimensions

Depth (In.)
0.41 in
Length
3.5 in
Width (In.)
3.5 in

Details

Finish
Brilliance Black Onyx
Material
Metal
Flow (GPM)
1.5

Description

HydraChoice Max Body Spray System offers the clean lines of a flush mount design with maximum flexibility and functionality. Pair the square trim with a HydraChoice spray head and rough for a complete body spray.


  • •Flush mount installation
  • •1/2" rough-in
  • •3 1/2" height and width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.