
Artesso Beverage Faucet
Mfr # 61325LF-C-PN
Zoro # G412468129
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
Single Handle Lever
Flow Rate
1.5 GPM
Finish
Polished Nickel
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61325LF-C-PN
Zoro #
G412468129
UPC #
34449947138
Country of Origin
United States
Details
Number of Handles
Single Handle Lever
Flow Rate
1.5 GPM
Finish
Polished Nickel
Body Material
Brass
Description
Brizo Beverage faucets are the perfect complement to any kitchen space. Each is compatible with an array of filtration systems to deliver purified drinking water, exactly as you like it.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.