Zoro Homepage

Artesso: Single Handle Articulating Kitchen Faucet

  • Mfr # 63225LF-GL

  • Zoro # G215947050


product price: $1,485.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Typical Application
Kitchen
Number of Holes
1
CEC Compliant
Yes
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63225LF-GL
Zoro #
G215947050
UPC #
34449879873
Country of Origin
United States

Dimensions

Width
12 in
Length (In.)
13.88 in

Details

Finish
Luxe Gold
Typical Application
Kitchen
Number of Holes
1
CEC Compliant
Yes
Flow Rate (GPM)
1.8
Material
Zinc
Features
Lead Free

Description

Inspired by factories of the early 20th century, the Artesso kitchen collection by Brizo is a warmer, more refined take on the industrial aesthetic.


  • Dual-jointed articulating arm with semi-flexible hose
  • Artesso Articulating
  • DIAMOND Seal Technology
  • Euro-motion Diamond Valve with InnoFlex waterways
  • Touch-Clean nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.