Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artesso Smarttouch Articulating Faucet With Finished Hose

  • Mfr # 64125LF-RB

  • Zoro # G812377878


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
Single Handle Lever
Flow Rate
1.8 GPM
Length (In.)
4.5 in
Material
Brass
Width
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64125LF-RB
Zoro #
G812377878
UPC #
34449881289
Country of Origin
United States

Dimensions

Length (In.)
4.5 in
Width
2.19 in
Depth
21.5 in

Details

Finish
Venetian Bronze
Number of Handles
Single Handle Lever
Flow Rate
1.8 GPM
Material
Brass

Description

  • •Dual-jointed articulating arm with finished, semi-flexible metal hose
  • •SmartTouch Technology with TempIDTM – tap on/off functionality with temperature indicating LED light
  • •MagneDock Technology – magnetic docking system
  • •Two-function wand: spray and stream
  • •1-hole installation
  • •Overall height varies with arm position. Maximum height = 21 1/2", maximum arm reach = 10 1/2", hose length = 23"; arm swivels 360o
  • •Accommodates up to 3" deck thickness

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.