
Artesso: SmartTouch Articulating Kitchen Faucet With Finished Hose
Mfr # 64125LF-GL
Zoro # G316209934
product price: $1,660.99
/ea
Free Shipping & Returns
Key Features
Width
2.19 in
Finish
Luxe Gold
Handle Type
Single Handle Lever
CEC Compliant
Yes
Typical Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64125LF-GL
Zoro #
G316209934
UPC #
34449881036
Country of Origin
United States
Dimensions
Width
2.19 in
Depth
21.5 in
Length (In.)
4.5 in
Details
Finish
Luxe Gold
Handle Type
Single Handle Lever
CEC Compliant
Yes
Typical Application
Kitchen
Flow Rate (GPM)
1.8
Description
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- SmartTouch Technology with TempID – tap on/off functionality with temperature indicating LED light
- MagneDock Technology – magnetic docking system
- Two-function wand: spray and stream
- 1-hole installation
- Overall height varies with arm position. Maximum height = 21-1/2", maximum arm reach = 10-1/2", hose length = 23"; arm swivels 360o
- Accommodates up to 3" deck thickness
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.