Zoro Homepage

Atavis Escutcheon Matte Black

  • Mfr # RP100614BL

  • Zoro # G315621386


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Finish
Matte Black
Depth
6.5 in
Color/Finish
Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100614BL
Zoro #
G315621386
UPC #
34449913232
Country of Origin
China

Dimensions

Width
6.5 in
Depth
6.5 in

Details

Finish
Matte Black
Color/Finish
Black
Material
Brass

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.