
Atavis Escutcheon Polished Nickel
Mfr # RP100614PN
Zoro # G915621403
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Width
6.5 in
Material
Brass
Depth
6.5 in
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100614PN
Zoro #
G915621403
UPC #
34449913263
Country of Origin
China
Dimensions
Width
6.5 in
Depth
6.5 in
Details
Finish
Polished Nickel
Material
Brass
Color/Finish
Nickel
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.