Atavis Finial, Screw, Cover, Lift Rod, Wrench Matte Black

  • Mfr # RP100765BL

  • Zoro # G315828570


product price:  $73.15
/ea

Key Features

Finish
Matte Black
Material
Zinc
Color
Black
Depth (In.)
2.94 in
Width (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100765BL
Zoro #
G315828570
UPC #
34449916127
Country of Origin
China

Dimensions

Depth (In.)
2.94 in
Width (In.)
0.75 in
Length
1.63 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.