Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atavis Handle Cap Screw and Bushing

  • Mfr # RP100598PN

  • Zoro # G615773648


product price: $68.35
/ea

Key Features

Material
Zinc
Width
2.5 in
Depth
1.25 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100598PN
Zoro #
G615773648
UPC #
34449917148
Country of Origin
China

Dimensions

Width
2.5 in
Depth
1.25 in
Length
1.25 in

Details

Material
Zinc

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.