Zoro Homepage

Atavis Handle Cap Screw & Bushing

  • Mfr # RP100598BL

  • Zoro # G415773589


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
1.25 in
Width
2.5 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100598BL
Zoro #
G415773589
UPC #
34449917117
Country of Origin
China

Dimensions

Length
1.25 in
Width
2.5 in
Depth
1.25 in

Details

Material
Zinc

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.