
Atavis Handle Kit Chrome
Mfr # RP100728PC
Zoro # G615676062
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Brass
Overall Width
8 in
Overall Length
4 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100728PC
Zoro #
G615676062
UPC #
34449915830
Country of Origin
China
Dimensions
Overall Width
8 in
Overall Length
4 in
Overall Height
8 in
Details
Finish
Chrome
Material
Brass
Color
Chrome
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.