Zoro Homepage

Atavis Handle Kit, Diverter Luxe Nickel

  • Mfr # RP100610NK

  • Zoro # G815629295


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Nickel
Material
Zinc
Color
Nickel
Overall Length
2 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100610NK
Zoro #
G815629295
UPC #
34449913287
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Height
3 in
Overall Width
2 in

Details

Finish
Luxe Nickel
Material
Zinc
Color
Nickel

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.