Zoro Homepage

Atavis Handle Kit, Diverter Polished Nickel

  • Mfr # RP100610PN

  • Zoro # G115629209


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Zinc
Overall Height
3 in
Overall Length
2 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100610PN
Zoro #
G115629209
UPC #
34449913300
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Length
2 in
Overall Width
2 in

Details

Finish
Polished Nickel
Material
Zinc
Color
Nickel

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.