Zoro Homepage

Atavis Handle Kit in Luxe Nickel

  • Mfr # RP100607NK

  • Zoro # G015676068


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Nickel
Material
Brass
Overall Width
5 in
Color
Nickel
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100607NK
Zoro #
G015676068
UPC #
34449913553
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
3 in
Overall Height
7 in

Details

Finish
Luxe Nickel
Material
Brass
Color
Nickel

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.