
Atavis Handle Kit, Volume Matte Black
Mfr # RP100613BL
Zoro # G115675961
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Overall Length
3 in
Overall Height
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100613BL
Zoro #
G115675961
UPC #
34449913362
Country of Origin
China
Dimensions
Overall Length
3 in
Overall Height
3 in
Overall Width
5.5 in
Details
Finish
Matte Black
Material
Zinc
Color
Black
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.