Zoro Homepage

Atavis Nest, Screw, Cover and Wrench Chrome

  • Mfr # RP100764PC

  • Zoro # G415828562


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Color
Chrome
Depth (In.)
2.88 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100764PC
Zoro #
G415828562
UPC #
34449916240
Country of Origin
China

Dimensions

Depth (In.)
2.88 in
Length
1.5 in
Width (In.)
2.88 in

Details

Finish
Chrome
Material
Brass
Color
Chrome

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.