
Atavis Pressure Balance Escutcheon Luxe Nickel
Mfr # RP100608NK
Zoro # G715621375
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Nickel
Material
Brass
Depth
6.5 in
Width
6.5 in
Finish
Luxe Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100608NK
Zoro #
G715621375
UPC #
34449913478
Country of Origin
China
Dimensions
Depth
6.5 in
Width
6.5 in
Details
Color/Finish
Nickel
Material
Brass
Finish
Luxe Nickel
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.