Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atavis Sensori Escutcheon Matte Black

  • Mfr # RP100606BL

  • Zoro # G515621438


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
7 in
Color/Finish
Black
Finish
Matte Black
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100606BL
Zoro #
G515621438
UPC #
34449913423
Country of Origin
China

Dimensions

Depth
7 in
Width
7 in

Details

Material
Brass
Color/Finish
Black
Finish
Matte Black

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.