Zoro Homepage

Atavis Sensori Escutcheon Polished Nickel

  • Mfr # RP100606PN

  • Zoro # G515621360


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Finish
Polished Nickel
Color/Finish
Nickel
Material
Brass
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100606PN
Zoro #
G515621360
UPC #
34449913454
Country of Origin
China

Dimensions

Width
7 in
Depth
7 in

Details

Finish
Polished Nickel
Color/Finish
Nickel
Material
Brass

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.